{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX9 | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Blade length | 60 mm | |
overall length | 147 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Screwdriver |
Article number | 625780 TX9 | |
EAN / GTIN | 4062406058609 | |
Manufacturer number | 625780 TX9 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Electrician’s screwdriver for Torx®, fully insulated TX9 |
||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 147 mm | 147 mm |
Blade length | 60 mm | 60 mm |
Surface | chrome-plated | |
Torx® profile | TX9 | TX9 |
Type of product | Screwdriver | Screwdrivers |