• The item cannot be ordered due to missing prices.

Electrician’s screwdriver for Torx®, fully insulated, Torx® profile: TX8

Article no.: 625780 TX8

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX8
Standard DIN EN IEC 60900 / VDE 0682-201
Blade length 60 mm
overall length 147 mm
Drive profile Screwdriver for TORX® screws
Type of product Screwdriver

Identification numbers & Classifications

Article number 625780 TX8
EAN / GTIN 4062406058593
Manufacturer number 625780 TX8

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each screwdriver is individually tested in a water bath for insulation breakdown under high voltage
Multi-component power handle with grip zone optimised for torque and comfort. Blade of high-alloy tool steel.

Application:

For use at voltages up to 1000 V.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart