Electrician’s screwdriver set for Torx®, Classic VDE fully insulated, Number of screwdrivers: 7

Article no.: 625756 7
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
17 pieces in stock 17 pieces available in 11-14 working days

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Classic VDE
Number of screwdrivers 7
Standard DIN EN IEC 60900 / VDE 0682-201
Drive profile Screwdriver for TORX® screws
Type of product Screwdriver

Identification & Classification

Article number 625756 7
Copy
EAN / GTIN 7610733064175
Copy
Manufacturer number 5450.
Copy

Description

Version:

Power grip with easy-to-hold, non-slip elastomer coating and a core of particularly tough, impact-resistant polypropylene. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness.
Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each screwdriver is individually tested in a water bath for insulation breakdown under high voltage

Application:

For use at voltages up to 1000 V.

Content:

1 each screwdriver No. 625754: Size TX8; TX9; TX10; TX15; TX20; TX25; TX30

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart