{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Classic VDE | |
Torx® profile | TX30 | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Blade length | 130 mm | |
overall length | 250 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material of blade | PB Swiss Tools special alloy. | |
Type of product | Screwdriver |
Article number | 625754 TX30 | |
EAN / GTIN | 7610733064168 | |
Manufacturer number | 5400.30-130 |
This article |
Recommendations |
|
---|---|---|
Electrician’s screwdriver for Torx®, Classic fully insulated, Torx® profile: TX30 |
||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 250 mm | 220 mm |
Blade length | 130 mm | 100 mm |
Torx® profile | TX30 | TX30 |
Type of product | Screwdriver | Screwdriver |