• The item cannot be ordered due to missing prices.

Torx® key L-wrench with retainer function TX40

Article no.: 624940 TX40

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation 967 L TORX® HF
Torx® profile TX40
Stock length 132×27 mm
Drive profile Screwdriver for TORX® screws
Material Chrome vanadium steel
Type of shank angled
Surface manganese phosphated
Ball point on the long arm no
Type of product Screwdrivers

Identification numbers & Classifications

Article number 624940 TX40
EAN / GTIN 4013288104915
Manufacturer number 05024168001

Description

Version:

The tapered Torx® HF profile on the long handle reliably retains all Torx® screws. L-shank; through hardened (hard and tough).

Advantage:

Ideal for starting and tightening Torx® screws where access is difficult.

Material:

Chrome vanadium steel, manganese phosphated.

Downloads & documents

Compare with similar products

This article


Recommendations


Torx® key L-wrench with retainer function TX40

Torx® key L-wrench with retainer function TX40

Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws Screwdriver for TORX® screws
Type of shank angled angled angled
Ball point on the long arm no no no
Surface manganese phosphated galvanized phosphated
Material Chrome vanadium steel Chrome vanadium steel Chromium vanadium steel
Stock length 132×27 210×43 76×26
Type of product Screwdrivers Screwdrivers Screwdriver

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart