{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX40 | |
Stock length | 76×26 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material | Chromium vanadium steel | |
Type of shank | angled | |
Surface | phosphated | |
Ball point on the long arm | no | |
Type of product | Screwdriver |
Article number | 624853 TX40 | |
EAN / GTIN | 4067263736318 | |
Manufacturer number | 624853 TX40 |
This article |
Recommendations |
||
---|---|---|---|
Torx® key L-wrench phosphated, Torx® profile: TX40 |
|||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Type of shank | angled | angled | angled |
Ball point on the long arm | no | yes | no |
Surface | phosphated | chrome-plated | galvanized |
Material | Chromium vanadium steel | Chromium vanadium steel | Chrome vanadium steel |
Torx® profile | TX40 | TX40 | TX40 |
Type of product | Screwdriver | Screwdriver | Screwdrivers |