{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX40 | |
Stock length | 132×26 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material | Chromium vanadium steel | |
Type of shank | angled | |
Surface | chrome-plated | |
Point | black | |
Ball point on the long arm | yes | |
Type of product | Screwdriver |
Article number | 624915 TX40 | |
EAN / GTIN | 4045197236111 | |
Manufacturer number | 624915 TX40 |