{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 967 L TORX® HF | |
Torx® profile | TX25 | |
Stock length | 104×21 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material | Chrome vanadium steel | |
Type of shank | angled | |
Surface | manganese phosphated | |
Ball point on the long arm | no | |
Type of product | Screwdrivers |
Article number | 624940 TX25 | |
EAN / GTIN | 4013288104885 | |
Manufacturer number | 05024165001 |
This article |
Recommendations |
||
---|---|---|---|
Torx® key L-wrench with retainer function, Torx® profile: TX25 |
|||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Type of shank | angled | angled | angled |
Ball point on the long arm | no | no | no |
Surface | manganese phosphated | galvanized | phosphated |
Material | Chrome vanadium steel | Chrome vanadium steel | Chromium vanadium steel |
Stock length | 104×21 mm | 163×33 mm | 60×20 mm |
Type of product | Screwdrivers | Screwdrivers | Screwdriver |