{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 967 L TORX® HF | |
Torx® profile | TX8 | |
Stock length | 76×16 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material | Chrome vanadium steel | |
Type of shank | angled | |
Surface | manganese phosphated | |
Ball point on the long arm | no | |
Type of product | Screwdrivers |
Article number | 624940 TX8 | |
EAN / GTIN | 4013288104847 | |
Manufacturer number | 05024160001 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Torx® key L-wrench with retainer function TX8 |
|||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Type of shank | angled | angled | angled |
Surface | manganese phosphated | galvanized | phosphated |
Material | Chrome vanadium steel | Chrome vanadium steel | Chromium vanadium steel |
Stock length | 76×16 | 101×20 | 48×16 |
Torx® profile | TX8 | TX8 | TX8 |
Type of product | Screwdrivers | Screwdrivers | Screwdriver |