{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | SoftFinish® electric | |
Width across flats | 6 mm | |
Standard | DIN 3125; DIN EN IEC 60900 / VDE 0682-201 | |
overall length | 236 mm | |
Blade length | 125 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622500 6 | |
EAN / GTIN | 4010995008574 | |
Manufacturer number | 00857 |
This article |
Recommendations |
||
---|---|---|---|
Nut spinner with handle fully insulated, Width across flats: 6mm |
|||
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
overall length | 236 mm | 212 mm | 157 mm |
Manufacturer's designation | SoftFinish® electric | ||
Blade length | 125 mm | 125 mm | 125 mm |
Standard | DIN 3125; DIN EN IEC 60900 / VDE 0682-201 | DIN 3125 | |
Width across flats | 6 mm | 6 mm | 6 mm |
Type of product | Socket spanner | Socket spanner | Socket spanner |