• The item cannot be ordered due to missing prices.

Nut spinner with handle fully insulated, Width across flats: 8mm

Article no.: 622500 8

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series SoftFinish® electric
Width across flats 8 mm
Standard DIN 3125; DIN EN IEC 60900 / VDE 0682-201
overall length 243 mm
Blade length 125 mm
Drive profile Hexagon socket
Type of product Socket spanner

Identification numbers & Classifications

Article number 622500 8
EAN / GTIN 4010995008598
Manufacturer number 00859

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage. Application: For use at voltages up to 1000 V.
Ergonomic multi-component handle with non-roll flats. Blade of chrome vanadium steel, burnished. Long design, deep hexagon nut spinner head for projecting threads.

Standard:

DIN 3125

Material:

Ergonomic multi-component handle with non-roll flats, blade of chrome vanadium steel, burnished, fully insulated.

Downloads & documents

Compare with similar products

This article


Recommendations


Nut spinner with handle fully insulated, Width across flats: 8mm

Nut spinner with handle fully insulated, Width across flats: 8mm

Drive profile Hexagon socket Hexagon socket
overall length 243 mm 157 mm
Blade length 125 mm 125 mm
Width across flats 8 mm 8 mm
Type of product Socket spanner Socket spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart