{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SoftFinish® electric | |
Width across flats | 11 mm | |
Standard | DIN 3125; DIN EN IEC 60900 / VDE 0682-201 | |
overall length | 243 mm | |
Blade length | 125 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622500 11 | |
EAN / GTIN | 4010995008628 | |
Manufacturer number | 00862 |
This article |
Recommendations |
||
---|---|---|---|
Nut spinner with handle fully insulated, Width across flats: 11mm |
|||
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
overall length | 243 mm | 245 mm | 157 mm |
Blade length | 125 mm | 125 mm | 125 mm |
Width across flats | 11 mm | 11 mm | 11 mm |
Type of product | Socket spanner | Socket spanner | Socket spanner |