• The item cannot be ordered due to missing prices.

Nut spinner with handle long, Width across flats: 6mm

Article no.: 622201 6

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 6 mm
Standard DIN 3125
overall length 212 mm
Blade length 125 mm
Drive profile Hexagon socket
Type of product Socket spanner

Identification numbers & Classifications

Article number 622201 6
EAN / GTIN 4045197949868
Manufacturer number 622201 6

Description

Version:

Multi-component power handle with grip zone optimised for torque and comfort. Blade made of chrome vanadium steel, chrome-plated.

Standard:

Long version to DIN 3125.

Note:

HOLEX nut spinners also available in imperial sizes (No. 622202).

Downloads & documents

Compare with similar products

This article


Recommendations


Nut spinner with handle long, Width across flats: 6mm

Nut spinner with handle long, Width across flats: 6mm

Drive profile Hexagon socket Hexagon socket
overall length 212 mm 195 mm
Blade length 125 mm 90 mm
Width across flats 6 mm 6 mm
Type of product Socket spanner Socket spanner

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart