{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 7 mm | |
Standard | DIN 3125 | |
overall length | 232 mm | |
Blade length | 125 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622201 7 | |
EAN / GTIN | 4045197949875 | |
Manufacturer number | 622201 7 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Nut spinner with handle long 7 mm |
on request
In stock
40 pieces in stock
9,60 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
45 pieces in stock
7,70 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
158 pieces in stock
16,65 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
7,95 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Abtriebsprofil | Hexagon socket | 6-kant-Steckschlüssel | 6-kant-Steckschlüssel | 6-kant-Steckschlüssel | 6-kant-Steckschlüssel |
ganze Länge | 232 | 262 | 157 | 251 | 172 |
Klingenlänge | 125 | 230 | 125 | 150 | 65 |
Norm | DIN 3125 | ||||
Schlüsselweite | 7 | 7 | 7 | 7 | 7 |
Produktart | Socket spanner | Steckschlüssel | Steckschlüssel | Steckschlüssel | Steckschlüssel |