{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 16 mm | |
Norm | DIN 3125 | |
overall length | 245 mm | |
Blade length | 125 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622201 16 | |
EAN / GTIN | 4045197949950 | |
Manufacturer number | 622201 16 |