• The item cannot be ordered due to missing prices.

Nut spinner with handle long 4 mm

Article no.: 622201 4

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 4 mm
    Standard DIN 3125
    overall length 212 mm
    Blade length 125 mm
    Drive profile Hexagon socket
    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 622201 4
    EAN / GTIN 4045197949820
    Manufacturer number 622201 4

    Description

    Version:

    Multi-component power handle with grip zone optimised for torque and comfort. Blade made of chrome vanadium steel, chrome-plated.

    Standard:

    Long version to DIN 3125.

    Note:

    HOLEX nut spinners are also available in imperial sizes from our eShop (No. 622202).

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Nut spinner with handle long 4 mm

    Nut spinner with handle long 4 mm

    Drive profile Hexagon socket Hexagon socket
    overall length 212 152
    Blade length 125 65
    Width across flats 4 4
    Type of product Socket spanner Socket spanner

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart