• The item cannot be ordered due to missing prices.

Double-ended open ring spanner, Width across flats: 8X10mm

Article no.: 619705 8X10

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 8 mm
Width across flats 2 10 mm
Standard DIN 3118 / ISO 3318
Spanner length L 139 mm
maximum ring ⌀ D1 max 17.8 mm
maximum ring ⌀ D2 max 19.3 mm
maximum ring height h1 max 6.5 mm
maximum ring height h2 max 7.5 mm
Ring setting 10 degrees
Material Chrome vanadium steel
Surface chrome-plated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 619705 8X10
EAN / GTIN 4045197673329
Manufacturer number 619705 8X10

Description

Version:

Drop forged; with reinforced ring, therefore exceptionally strong; jaw widths to exact tolerances. 10° angled heads.
With oval, easy grip shaft, very strong. Up to size 12×14 mm with hexagon ring - size 14×17 mm and above with bi-hexagon.

Standard:

DIN 3118 / ISO 3318

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart