{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 12 mm | |
Width across flats 2 | 14 mm | |
Standard | DIN 3118 / ISO 3318 | |
Spanner length L | 174 mm | |
maximum ring ⌀ D1 max | 22.8 mm | |
maximum ring ⌀ D2 max | 25.3 mm | |
maximum ring height h1 max | 8.5 mm | |
maximum ring height h2 max | 10.5 mm | |
Ring setting | 10 degrees | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 619705 12X14 | |
EAN / GTIN | 4045197673374 | |
Manufacturer number | 619705 12X14 |
This article |
Recommendations |
|||
---|---|---|---|---|
Double-ended open ring spanner, Width across flats: 12X14mm |
||||
Surface | chrome-plated | phosphated | chrome plated | matt chrome-plated |
Spanner length L | 174 mm | 216 mm | 216 mm | 220 mm |
Width across flats 1 | 12 mm | 12 mm | 12 mm | 12 mm |
Width across flats | metric | metric | metric | metric |
maximum ring ⌀ D1 max | 22.8 mm | 20 mm | 20 mm | 20 mm |
maximum ring ⌀ D2 max | 25.3 mm | 23 mm | 23 mm | 23 mm |
Type of product | Spanner | Spanner | Spanner | Spanner |