{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 10 mm | |
Width across flats 2 | 12 mm | |
Standard | DIN 3118 / ISO 3318 | |
Spanner length L | 153 mm | |
maximum ring ⌀ D1 max | 19.4 mm | |
maximum ring ⌀ D2 max | 21.4 mm | |
maximum ring height h1 max | 8 mm | |
maximum ring height h2 max | 8.5 mm | |
Ring setting | 10 degrees | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 619705 10X12 | |
EAN / GTIN | 4045197673350 | |
Manufacturer number | 619705 10X12 |