• The item cannot be ordered due to missing prices.

Double-ended open ring spanner, Width across flats: 24X27mm

Article no.: 619705 24X27

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 24 mm
Width across flats 2 27 mm
Standard DIN 3118 / ISO 3318
Spanner length L 258 mm
maximum ring ⌀ D1 max 42.4 mm
maximum ring ⌀ D2 max 46.4 mm
maximum ring height h1 max 16 mm
maximum ring height h2 max 17 mm
Ring setting 10 degrees
Material Chrome vanadium steel
Surface chrome-plated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 619705 24X27
EAN / GTIN 4045197673428
Manufacturer number 619705 24X27

Description

Version:

Drop forged; with reinforced ring, therefore exceptionally strong; jaw widths to exact tolerances. 10° angled heads.
With oval, easy grip shaft, very strong. Up to size 12×14 mm with hexagon ring - size 14×17 mm and above with bi-hexagon.

Standard:

DIN 3118 / ISO 3318

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart