{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for width across flats | 60 mm - 85 mm | |
Length | 860 mm | |
Tube ⌀ internal | 30 mm | |
Tube ⌀ external | 38 mm | |
Surface | chrome-plated | |
Type of product | Extension tube |
Article number | 618600 860 | |
EAN / GTIN | 4010886604892 | |
Manufacturer number | 8781 / 440 GR IV |
This article |
Recommendations |
|
---|---|---|
Extension tube, Length: 860mm |
||
for width across flats | 60 mm - 85 mm | 60 mm - 85 mm |
Length | 860 mm | 860 mm |
Surface | chrome-plated | chrome-plated |
Tube ⌀ external | 38 mm | 36 mm |
Tube ⌀ internal | 30 mm | 30 mm |
Type of product | Extension tube | Extension tube |