{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for width across flats | 32 mm - 41 mm | |
Length | 610 mm | |
Tube ⌀ internal | 22 mm | |
Tube ⌀ external | 27 mm | |
Surface | chrome-plated | |
Type of product | Extension tube |
Article number | 618600 610 | |
EAN / GTIN | 4010886604878 | |
Manufacturer number | 8761 / 440 GR II |
This article |
Recommendations |
|
---|---|---|
Extension tube, Length: 610mm |
||
for width across flats | 32 mm - 41 mm | 32 mm - 41 mm |
Length | 610 mm | 610 mm |
Surface | chrome-plated | chrome-plated |
Tube ⌀ external | 27 mm | 28 mm |
Tube ⌀ internal | 22 mm | 22 mm |
Type of product | Extension tube | Extension tube |