• The item cannot be ordered due to missing prices.

Extension tube 460 mm

Article no.: 618600 460

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for width across flats 24 mm - 30 mm
Length 460 mm
Tube ⌀ internal 19 mm
Tube ⌀ external 25 mm
Surface chrome-plated
Type of product Extension tube

Identification numbers & Classifications

Article number 618600 460
EAN / GTIN 4010886604861
Manufacturer number 8751 / 440 GR I

Description

Version:

Chrome-plated.

Application:

For heavy ring spanners No. 618500 / 618510.

Downloads & documents

Compare with similar products

This article


Recommendations


Extension tube  460 mm

Extension tube 460 mm

for width across flats 24 ;30 24 ;30
Length 460 460
Surface chrome-plated chrome-plated
Tube ⌀ external 25 25
Tube ⌀ internal 19 19
Type of product Extension tube Extension tube

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart