{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for width across flats | 46 mm - 55 mm | |
Length | 760 mm | |
Tube ⌀ internal | 25 mm | |
Tube ⌀ external | 32 mm | |
Surface | chrome-plated | |
Type of product | Extension tube |
Article number | 618600 760 | |
EAN / GTIN | 4010886604885 | |
Manufacturer number | 8771 / 440 GR III |
This article |
Recommendations |
|
---|---|---|
Extension tube, Length: 760mm |
||
for width across flats | 46 mm - 55 mm | 46 mm - 55 mm |
Length | 760 mm | 760 mm |
Surface | chrome-plated | chrome-plated |
Tube ⌀ external | 32 mm | 31.5 mm |
Tube ⌀ internal | 25 mm | 25.5 mm |
Type of product | Extension tube | Extension tube |