{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 6 mm | |
Width across flats 2 | 7 mm | |
Spanner length L | 100 mm | |
maximum ring ⌀ D1 max | 10.5 mm | |
maximum ring ⌀ D2 max | 12 mm | |
maximum ring height h1 max | 4.5 mm | |
Ring setting | 0 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chrome-plated (non-flaking) | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 617600 6X7 | |
EAN / GTIN | 4018754021222 | |
Manufacturer number | 41050607 | |
Manufacturer | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |