• The item cannot be ordered due to missing prices.

Double-ended ring spanner set, straight, Number of keys: 8

Article no.: 617610 8

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 8
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 617610 8
EAN / GTIN 4018754085231
Manufacturer number 91161412

Description

Version:

Drop-forged. With close tolerance jaw widths.
STAHLWILLE − With easy-grip fluted shaft. Optimum flexional resistance, good torque transmission. Thin, flat rings for use in restricted places. With AS Drive profile.

Standard:

DIN 837 B / ISO 3318

Material:

STAHLWILLE − Chrome alloy steel; non-flaking chrome-plated over nickel; smoothed finish surface.

Content:

1 each double-ended ring spanner No. 617600 / 617950: 6×7; 8×9; 10×11; 12×13; 14×15; 16×17; 18×21; 19×22

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart