• The item cannot be ordered due to missing prices.

Double-ended ring spanner set, straight, Number of keys: 11

Article no.: 617610 11

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 11
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 617610 11
EAN / GTIN 4018754085224
Manufacturer number 91161411

Description

Version:

Drop-forged. With close tolerance jaw widths.
STAHLWILLE − With easy-grip fluted shaft. Optimum flexional resistance, good torque transmission. Thin, flat rings for use in restricted places. With AS Drive profile.

Standard:

DIN 837 B / ISO 3318

Material:

STAHLWILLE − Chrome alloy steel; non-flaking chrome-plated over nickel; smoothed finish surface.

Content:

1 each double-ended ring spanner No. 617600 / 617950: 6×7; 8×9; 10×11; 12×13; 14×15; 16×17; 18×19; 20×22; 21×24; 27×32; 30×34

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart