{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 19 mm | |
Width across flats 2 | 22 mm | |
Spanner length L | 210 mm | |
maximum ring ⌀ D1 max | 29 mm | |
maximum ring ⌀ D2 max | 32.4 mm | |
maximum ring height h1 max | 10.8 mm | |
Ring setting | 0 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chrome-plated (non-flaking) | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 617600 19X22 | |
EAN / GTIN | 4018754021369 | |
Manufacturer number | 41051922 |
This article |
Recommendations |
|
---|---|---|
Double-ended ring spanner, straight 19X22 mm |
||
Manufacturing process | drop forged | drop forged |
Surface | chrome-plated (non-flaking) | chrome plated |
Ring setting | 0 degrees | 0 degrees |
Spanner length L | 210 mm | 204 mm |
Width across flats | metric | metric |
maximum ring ⌀ D1 max | 29 mm | 29 mm |
maximum ring ⌀ D2 max | 32.4 mm | 32.4 mm |