{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 24 mm | |
Ratchet function | yes | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Spanner length L | 260 mm | |
Ring ⌀ D | 52.7 mm | |
Head height h | 20.3 mm | |
Manufacturing process | drop forged | |
Material | Chromium vanadium steel | |
Surface | Plastic insulated | |
Ring end cranked | no | |
Type of product | Spanner |
Article number | 614833 24 | |
EAN / GTIN | 4067263040712 | |
Manufacturer number | 614833 24 |
This article |
Recommendations |
||
---|---|---|---|
Single ended ratchet ring spanner fully insulated, Width across flats: 24mm |
|||
Surface | Plastic insulated | chrome-plated | |
Ratchet function | yes | ||
Ring ⌀ D | 36 mm | ||
Wrench length | 180 mm | 280 mm | |
Width across flats | 24 mm | 24 mm | 24 mm |
Material | Chromium vanadium steel | Chrome vanadium steel | |
Type of product | Spanner | Spanner | Spanner |