• The item cannot be ordered due to missing prices.

Single ended ratchet ring spanner fully insulated 11 mm

Article no.: 614833 11

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 11 mm
Ratchet function yes
Standard DIN EN IEC 60900 / VDE 0682-201
Spanner length L 140 mm
Ring ⌀ D 27.5 mm
Head height h 13.2 mm
Manufacturing process drop forged
Material Chromium vanadium steel
Surface Plastic insulated
Ring end cranked no
Type of product Spanner

Identification numbers & Classifications

Article number 614833 11
EAN / GTIN 4067263001966
Manufacturer number 614833 11

Description

Version:

Drop-forged, chrome-plated. With plastic insulation up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.

Material:

Chrome vanadium steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart