{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 17 mm | |
Ratchet function | yes | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Spanner length L | 180 mm | |
Ring ⌀ D | 32.9 mm | |
Head height h | 15.1 mm | |
Manufacturing process | drop forged | |
Material | Chromium vanadium steel | |
Surface | Plastic insulated | |
Ring end cranked | no | |
Type of product | Spanner |
Article number | 614833 17 | |
EAN / GTIN | 4067263001997 | |
Manufacturer number | 614833 17 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |