{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 18 mm | |
Ratchet function | yes | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Spanner length L | 200 mm | |
Ring ⌀ D | 39.7 mm | |
Head height h | 16.1 mm | |
Manufacturing process | drop forged | |
Material | Chromium vanadium steel | |
Surface | Plastic insulated | |
Ring end cranked | no | |
Type of product | Spanner |
Article number | 614833 19 | |
EAN / GTIN | 4067263002000 | |
Manufacturer number | 614833 19 |
This article |
Recommendations |
|
---|---|---|
Single ended ratchet ring spanner fully insulated, Width across flats: 19mm |
||
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Surface | Plastic insulated | |
Ring ⌀ D | 39.7 mm | |
Wrench length | 240 mm | |
Width across flats | 18 mm | 19 mm |
Material | Chromium vanadium steel | |
Type of product | Spanner | Spanner |