{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 17 mm | |
Spanner length L | 223 mm | |
Jaw width b | 38.4 mm | |
Jaw height h1 | 7.4 mm | |
Ring thickness h2 | 10.8 mm | |
Ring ⌀ D | 33.4 mm | |
Ring setting | 15 degrees | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Material | Chromium vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Ratchet reversible | yes | |
Type of product | Spanners |
Article number | 614828 17 | |
EAN / GTIN | 4062406649814 | |
Manufacturer number | 614828 17 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Open ended spanner/ratchet ring spanner reversible 15° offset, Width across flats: 17mm |
||||||
Working arc | 5 degrees | 5 degrees | 5 degrees | 5 degrees | 5 degrees | 5 degrees |
Surface | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | chrome-plated |
Spanner length L | 223 mm | 233 mm | 126 mm | 233 mm | 223 mm | 233 mm |
Width across flats | 17 mm | 17 mm | 17 mm | 17 mm | 17 mm | 17 mm |
Material | Chromium vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chromium vanadium steel | Chromium vanadium steel |
Jaw width b | 38.4 mm | 36.6 mm | 36.6 mm | 36.6 mm | 38.4 mm | 37 mm |
Jaw height h1 | 7.4 mm | 7.9 mm | 7.9 mm | 7.9 mm | 7.4 mm | 5.8 mm |