• The item cannot be ordered due to missing prices.

Open ended spanner / ratchet ring spanner set, imperial, Width across flats: 9/16in

Article no.: 614825 9/16

Select article variation and quantity

Width across flats (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 9/16 in
Spanner length L 193 mm
Jaw width b 30.9 mm
Jaw height h1 6.6 mm
Ring thickness h2 9.4 mm
Ring ⌀ D 27.3 mm
Ring setting 0 degrees
No. of teeth 72
Working arc 5 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface matt chrome-plated
Width across flats imperial
Type of product Spanner

Identification numbers & Classifications

Article number 614825 9/16
EAN / GTIN 4045197331250
Manufacturer number 614825 9/16

Description

Version:

Drop forged. Ring end with especially smooth−running, robust ring ratchet. Extremely small working arc of 5°.

Material:

Chrome vanadium steel, matt chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart