• The item cannot be ordered due to missing prices.

Open ended spanner / ratchet ring spanner set, imperial, Width across flats: 11/16in

Article no.: 614825 11/16

Select article variation and quantity

Width across flats (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 11/16 in
Spanner length L 233 mm
Jaw width b 36.6 mm
Jaw height h1 7.9 mm
Ring thickness h2 10.9 mm
Ring ⌀ D 33.3 mm
Ring setting 0 degrees
No. of teeth 72
Working arc 5 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface matt chrome-plated
Width across flats imperial
Type of product Spanner

Identification numbers & Classifications

Article number 614825 11/16
EAN / GTIN 4045197331274
Manufacturer number 614825 11/16

Description

Version:

Drop forged. Ring end with especially smooth−running, robust ring ratchet. Extremely small working arc of 5°.

Material:

Chrome vanadium steel, matt chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart