{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 7/16 in | |
Spanner length L | 168 mm | |
Jaw width b | 24 mm | |
Jaw height h1 | 5.3 mm | |
Ring thickness h2 | 8.3 mm | |
Ring ⌀ D | 22.5 mm | |
Ring setting | 0 degrees | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | imperial | |
Type of product | Spanner |
Article number | 614825 7/16 | |
EAN / GTIN | 4045197331236 | |
Manufacturer number | 614825 7/16 |