{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 3/4 in | |
Spanner length L | 250 mm | |
Jaw width b | 40.3 mm | |
Jaw height h1 | 8.5 mm | |
Ring thickness h2 | 11.5 mm | |
Ring ⌀ D | 34.5 mm | |
Ring setting | 0 degrees | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | imperial | |
Type of product | Spanner |
Article number | 614825 3/4 | |
EAN / GTIN | 4045197331281 | |
Manufacturer number | 614825 3/4 |