{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 3110; ISO 3318 | |
Width across flats 1 | 1/2 in | |
Width across flats 2 | 9/16 in | |
Spanner length L | 190 mm | |
maximum jaw width b1 | 30 mm | |
maximum jaw width b2 | 32 mm | |
maximum jaw height h | 5.3 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Width across flats | imperial | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610120 8 | |
EAN / GTIN | 4018754019762 | |
Manufacturer number | 40433234 |
This article |
Recommendations |
|
---|---|---|
Double open ended spanner, inch, Type: 8 |
||
Jaw position 1 | 15 degrees | 15 degrees |
Jaw position 2 | 15 degrees | 75 degrees |
maximum jaw width b1 | 30 mm | 19.8 mm |
maximum jaw height h | 5.3 mm | 4.6 mm |
Spanner length L | 190 mm | 107 mm |
Width across flats | imperial | metric |
Type of product | Spanner | Spanner |