• The item cannot be ordered due to missing prices.

Double open ended spanner, inch 5

Article no.: 610120 5

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Standard DIN 3110; ISO 3318
Width across flats 1 3/8 in
Width across flats 2 7/16 in
Spanner length L 155 mm
maximum jaw width b1 23 mm
maximum jaw width b2 26 mm
maximum jaw height h 4.8 mm
Jaw position 1 15 degrees
Jaw position 2 15 degrees
Width across flats imperial
non-sparking no
both sides have the same width across flats no
Type of product Spanner

Identification numbers & Classifications

Article number 610120 5
EAN / GTIN 4018754019748
Manufacturer number 40432428

Description

Version:

Drop-forged. With close tolerance jaw widths.
With easy-grip fluted shaft. Optimum flexional resistance, good torque transmission.

Standard:

DIN 3110 / ISO 3318

Material:

Chrome alloy steel, non-flaking chrome-plated over nickel; smoothed finish.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart