{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 3110; ISO 3318 | |
Width across flats 1 | 5/8 in | |
Width across flats 2 | 3/4 in | |
Spanner length L | 220 mm | |
maximum jaw width b1 | 36 mm | |
maximum jaw width b2 | 42 mm | |
maximum jaw height h | 6.7 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Width across flats | imperial | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610120 13 | |
EAN / GTIN | 4018754019809 | |
Manufacturer number | 40433640 |
This article |
Recommendations |
|
---|---|---|
Double open ended spanner, inch, Type: 13 |
||
Jaw position 1 | 15 degrees | 15 degrees |
Jaw position 2 | 15 degrees | 75 degrees |
maximum jaw width b1 | 36 mm | 27.5 mm |
maximum jaw height h | 6.7 mm | 6 mm |
Spanner length L | 220 mm | 160 mm |
Width across flats | imperial | metric |
Type of product | Spanner | Spanner |