{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 3110; ISO 3318 | |
Width across flats 1 | 5/8 in | |
Width across flats 2 | 11/16 in | |
Spanner length L | 205 mm | |
maximum jaw width b1 | 36 mm | |
maximum jaw width b2 | 40 mm | |
maximum jaw height h | 5.8 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Width across flats | imperial | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610120 12 | |
EAN / GTIN | 4018754019793 | |
Manufacturer number | 40433638 |
This article |
Recommendations |
|
---|---|---|
Double open ended spanner, inch, Type: 12 |
||
Jaw position 1 | 15 degrees | 15 degrees |
Jaw position 2 | 15 degrees | 75 degrees |
maximum jaw width b1 | 36 mm | 27.5 mm |
maximum jaw height h | 5.8 mm | 6 mm |
Spanner length L | 205 mm | 146 mm |
Width across flats | imperial | metric |
Type of product | Spanner | Spanner |