• The item cannot be ordered due to missing prices.

Jigsaw blades set T321AF

Article no.: 588500 T321AF

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Steel
  • Sheet thickness (perforated panel): 1-3
  • Metal profile (open): < 65
  • Type of cutting: straight cutting (fine)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material BiM
Tooth pitch 1.2 mm
Blade length 132 mm
Designation T321AF
Suitability _T321AF
optimised for material Steel
Sheet thickness (perforated panel) 1-3 mm
Metal profile (open) < 65 mm
Type of cutting straight cutting (fine)
Number of blades 5
Type of product Jigsaw blade

Identification numbers & Classifications

Article number 588500 T321AF
EAN / GTIN 3165140596992
Manufacturer number 2608636705

Description

Version:

Jigsaw blades for metal. For mounting on a single-cam shank.
Speed for metal − longer service life and higher cutting speed in metal thanks to the saw blade thickness relieved towards the rear and optimised tooth geometry (alternating rigid and aggressive teeth).

Supplied with:

5-piece

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart