• The item cannot be ordered due to missing prices.

Jigsaw blades set T123X

Article no.: 588500 T123X

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Steel
  • Sheet thickness (solid panel): 1.5-10
  • Metal profile (closed): < 30
  • Type of cutting: straight cutting (fine)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material HSS
Tooth pitch 1.2−2.6 mm
Blade length 100 mm
Designation T123X
Suitability _T123X
optimised for material Steel
Sheet thickness (solid panel) 1.5-10 mm
Metal profile (closed) < 30 mm
Type of cutting straight cutting (fine)
Number of blades 5
Type of product Jigsaw blade

Identification numbers & Classifications

Article number 588500 T123X
EAN / GTIN 3165140128056
Manufacturer number 2608638473

Description

Version:

Jigsaw blades for metal. For mounting on a single-cam shank.
Progressive tooth profile combines easy start to the cut (no jagging on thin material) and high rate of metal removal.

Supplied with:

5-piece

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart