• The item cannot be ordered due to missing prices.

Jigsaw blades set T118EOF

Article no.: 588500 T118EOF

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Steel
  • Sheet thickness (perforated panel): 1.5-4
  • Type of cutting: Curved cutting (fine)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material BiM
Tooth pitch 1.5 mm
Blade length 83 mm
Designation T118EOF
Suitability _T118EOF
optimised for material Steel
Sheet thickness (perforated panel) 1.5-4 mm
Type of cutting Curved cutting (fine)
Number of blades 5
Type of product Jigsaw blade

Identification numbers & Classifications

Article number 588500 T118EOF
EAN / GTIN 3165140091893
Manufacturer number 2608634237

Description

Version:

Jigsaw blades for metal. For mounting on a single-cam shank.

Supplied with:

5-piece

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart