• The item cannot be ordered due to missing prices.

Jigsaw blades set T1018AFP

Article no.: 588500 T1018AFP

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Metal sandwich
  • Metal profile (sandwich): <150
  • Type of cutting: straight cutting (fine); precise angular cutting

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material BiM
Tooth pitch 1.1 mm
Blade length 250 mm
Designation T1018AFP
Suitability _T1018AFP
optimised for material Metal sandwich
Metal profile (sandwich) <150 mm
Type of cutting straight cutting (fine); precise angular cutting
Number of blades 3
Type of product Jigsaw blade

Identification numbers & Classifications

Article number 588500 T1018AFP
EAN / GTIN 3165140704892
Manufacturer number 2608636793

Description

Version:

Jigsaw blades for metal. For mounting on a single-cam shank.
Extra long saw blade for precisely angled deep cuts in wood/metal composite materials

Supplied with:

3-piece

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart