• The item cannot be ordered due to missing prices.

Circular saw blade expert for Steel, Blade ⌀ D: 305mm

Article no.: 583910 305

Select article variation and quantity

Blade ⌀ D (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade ⌀ D 305 mm
Bore ⌀ 25.4 mm
Number of teeth 60
Width of cut B 2.6 mm
Type of product Circular saw blade

Identification numbers & Classifications

Article number 583910 305
EAN / GTIN 3165140737739
Manufacturer number 2608643060

Description

Version:

Precision saw blade with high-strength, noise and vibration suppressing blade body. The tensioning ring incorporated ensure stability of the shape in all temperature ranges. The coating prevents adhesions, keeps the saw blade cool and protects it against corrosion. Precision-ground carbide teeth ensure a long working life and best quality of cut.

Application:

For machining steel. Special anchoring of the carbide teeth in the base blade prevents teeth breaking off. Tooth form: Trapezoidal flat teeth (with chamfer), neutral rake angle.
For tenon saws and mitre saws.

Note:

Further circular saw blades can be found in Group 17.

Downloads & documents

Compare with similar products

This article


Recommendations


Circular saw blade expert for Steel, Blade ⌀ D: 305mm

Circular saw blade expert for Steel, Blade ⌀ D: 305mm

Number of teeth 60 80 72
Bore ⌀ 25.4 mm 30 mm 25.4 mm
Width of cut B 2.6 mm 2.4 mm 2.2 mm
Type of product Circular saw blade Circular saw blade Circular saw blade

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart