• The item cannot be ordered due to missing prices.

Circular saw blade expert for Steel 160 mm

Article no.: 583910 160

Select article variation and quantity

Blade ⌀ D (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    160 mm
    Bore ⌀ 20 mm
    Number of teeth 30
    Width of cut B 2 mm
    Type of product Circular saw blade

    Identification numbers & Classifications

    Article number 583910 160
    EAN / GTIN 3165140737678
    Manufacturer number 2608643054

    Description

    Version:

    Precision saw blade with high-strength, noise and vibration suppressing blade body. The tensioning ring incorporated ensure stability of the shape in all temperature ranges. The coating prevents adhesions, keeps the saw blade cool and protects it against corrosion. Precision-ground carbide teeth ensure a long working life and best quality of cut.

    Application:

    For machining steel. Special anchoring of the carbide teeth in the base blade prevents teeth breaking off. Tooth form: Trapezoidal flat teeth (with chamfer), neutral rake angle.
    For hand-held dry-cutting hacksaws.

    Note:

    Further circular saw blades can be found in Group 17.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart