• The item cannot be ordered due to missing prices.

Circular saw blade expert for Steel 210 mm

Article no.: 583910 210

Select article variation and quantity

Blade ⌀ D (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

210 mm
Bore ⌀ 30 mm
Number of teeth 48
Width of cut B 2 mm
Type of product Circular saw blade

Identification numbers & Classifications

Article number 583910 210
EAN / GTIN 3165140737708
Manufacturer number 2608643057

Description

Version:

Precision saw blade with high-strength, noise and vibration suppressing blade body. The tensioning ring incorporated ensure stability of the shape in all temperature ranges. The coating prevents adhesions, keeps the saw blade cool and protects it against corrosion. Precision-ground carbide teeth ensure a long working life and best quality of cut.

Application:

For machining steel. Special anchoring of the carbide teeth in the base blade prevents teeth breaking off. Tooth form: Trapezoidal flat teeth (with chamfer), neutral rake angle.
For hand-held dry-cutting hacksaws.

Note:

Further circular saw blades can be found in Group 17.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart