• The item cannot be ordered due to missing prices.

Circular saw blade, trapezoidal flat teeth INOX, Blade ⌀ D: 305mm

Article no.: 584004 305

Select article variation and quantity

Blade ⌀ D (mm) Unit price incl. VAT
  • Tool material: Carbide

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Blade ⌀ D 305 mm
Bore ⌀ 25.4 mm
Suitable for material INOX
Number of teeth 72
Width of cut B 2.2 mm
Type of product Circular saw blade

Identification numbers & Classifications

Article number 584004 305
EAN / GTIN 4045197883728
Manufacturer number 584004 305

Description

Version:

Tipped with carbide inserts, precision version with high-strength blade, noise damped. Generously dimensioned carbide teeth allow multiple re-grinding.

Application:

Universal saw blade for machining stainless steel with crosscut and mitre saws. Problem-free cutting off of pipes, sheet metal, profiles and solid material. Suitable for both steel and non-ferrous materials. Not suitable for cast iron. Low-burr, quick cutting without cooling.

Downloads & documents

Compare with similar products

This article


Recommendations


Circular saw blade, trapezoidal flat teeth INOX, Blade ⌀ D: 305mm

Circular saw blade, trapezoidal flat teeth INOX, Blade ⌀ D: 305mm

Suitable for material INOX wood
Number of teeth 72 72
Blade ⌀ D 305 mm 300 mm
Bore ⌀ 25.4 mm 30 mm
Width of cut B 2.2 mm 3.2 mm
Type of product Circular saw blade Circular saw blade

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart