{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | Carbide | |
Blade ⌀ D | 355 mm | |
Bore ⌀ | 25.4 mm | |
Suitable for material | INOX | |
Number of teeth | 84 | |
Width of cut B | 2.4 mm | |
Type of product | Circular saw blade |
Article number | 584004 355 | |
EAN / GTIN | 4045197883735 | |
Manufacturer number | 584004 355 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Circular saw blade, trapezoidal flat teeth INOX 355 mm |
||
Suitable for material | INOX | wood |
Number of teeth | 84 | 84 |
Bore ⌀ | 25.4 mm | 30 mm |
Width of cut B | 2.4 mm | 3.5 mm |
Type of product | Circular saw blade | Circular saw blade |